Zoro Homepage

Carbide End Mill, 2 mm, Cut 1.3 mm, 3 FLT

  • Mfr # SBMM-020-316

  • Zoro # G8125187


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
2.00mm
Overall Length
75.0mm
Number of Flutes
3
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMM-020-316
Zoro #
G8125187
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
2.00mm
Overall Length
75.0mm
Length of Cut
1.30mm
Shank Dia.
6.000mm
Neck Dia.
1.300mm
Corner Radius
1.00mm
Dimension Type
Metric
Neck Length
16.00mm
Milling Dia.
2.000mm
Radius
1.000 mm

Description

2.000 mm Cutter DIA x 16.00 mm Neck Length x 220° Carbide Undercutting End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.