Carbide End Mill, 2.5 mm, Cut 8.0 mm, 2 FLT
Mfr # RMEM-025-2
Zoro # G8052983
product price: $17.89
/eaKey Features
Measurement System
Metric
Milling Diameter
2.50mm
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMEM-025-2
Zoro #
G8052983
UPC #
728709169926
Country of Origin
United States
Dimensions
Overall Length
38 mm
Milling Diameter
2.50mm
Length of Cut
8 mm
Shank Dia.
3 mm
Milling Dia.
2.5 mm
Dimension Type
Metric
Description
Square End Mill, 2.5 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 8 mm, Overall Length 38 mm, Shank Dia. 3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.