This item is Discontinued.

Micro 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT SBMM-040-412

Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (Discontinued)

  • Mfr # SBMM-040-412
  • Zoro # G8118607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMM-040-412
Zoro #
G8118607
UPC #
728709176948
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
4.00mm
Length of Cut
2.7 mm
Shank Dia.
6 mm
Overall Length
75 mm
Neck Length
12 mm
Corner Radius
2.000mm
Milling Dia.
4 mm
Neck Dia.
2.7 mm
Radius
2.000 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Application
Finishing
Finish
Bright (Uncoated)
List Number
SBMM
Shank Type
Straight
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
Micrograin
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, N, O, P, S
Measurement System
Metric
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Offset
2.26 mm

Description

Ball End Mill, 4 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.