This item is Discontinued.

Micro 100 Carbide End Mill, 6.0 mm, Cut 6.0 mm, 2 FLT MMRM-060-30

Carbide End Mill, 6.0 mm, Cut 6.0 mm, 2 FLT (Discontinued)

  • Mfr # MMRM-060-30
  • Zoro # G7989213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMRM-060-30
Zoro #
G7989213
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75.00mm
Milling Diameter
6.00mm
Length of Cut
6.00mm
Neck Dia.
5.80mm
Shank Dia.
6.00mm
Dimension Type
Metric
Corner Radius
1.00mm
Neck Length
30.00mm
Milling Dia.
6.00mm

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Grade
C2 Micro Grain
Helix Angle
30 Degrees
End Mill Material
Carbide
List Number
MMRM
Single End/Double End
Single End
End Mill Application
Finishing

Description

Corner Radius End Mill, 1.00mm, 6.00mm, 75.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.