This item is Discontinued.

Micro 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 3 FLT SBMM-080-340X

Carbide End Mill, 8 mm, Cut 5.4 mm, 3 FLT (Discontinued)

  • Mfr # SBMM-080-340X
  • Zoro # G8255843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMM-080-340X
Zoro #
G8255843
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.0mm
Milling Diameter
8.00mm
Length of Cut
5.40mm
Milling Dia.
8.000mm
Neck Length
40.00mm
Corner Radius
4.00mm
Dimension Type
Metric
Shank Dia.
8.000mm
Neck Dia.
5.400mm
Radius
4.000 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
End Mill Material
Carbide
List Number
SBMM
Cutting Direction
Right Hand
Grade
C2 Micro Grain
End Mill Application
Finishing
Item
Ball End Mill
Helix Angle
30 Degrees
Finish - Machining
AlTiN
Offset
4.24 mm

Description

8.000 mm Cutter DIA x 40.00 mm Neck Length x 220° Carbide Undercutting End Mill, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.