This item is Discontinued.

Micro 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT SBMM-080-440

Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (Discontinued)

  • Mfr # SBMM-080-440
  • Zoro # G8471452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMM-080-440
Zoro #
G8471452
UPC #
728709177143
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
8.00mm
Length of Cut
5.4 mm
Shank Dia.
8 mm
Overall Length
100 mm
Neck Dia.
5.4 mm
Neck Length
40 mm
Corner Radius
4.000mm
Milling Dia.
8 mm
Radius
4.000 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Shank Type
Straight
Finish
Bright (Uncoated)
End Mill Application
Finishing
Cutting Direction
Right Hand
Item
Ball End Mill
List Number
SBMM
End Mill Style
Ball Nose
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Material Grade - Machining
Micrograin
Finish - Machining
Uncoated
Primary Material Application ISO Code
K, M, N, O, P, S
Shank Type - Machining
Straight
Offset
4.24 mm

Description

Ball End Mill, 8 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.