Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BMS-029-2X
Zoro #
G8261635
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000 in
Milling Diameter
0.0290"
Length of Cut
0.0430 in
Shank Dia.
0.1250 in
Milling Dia.
0.0290"
Dimension Type
Decimal inch
Details
Number of Flutes
2
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
List Number
BMS
Item
Ball End Mill
Single End/Double End
Single End
Description
Ball End Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.