Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Dia 0.9mm, Cut L 2.7mm

  • Mfr # BMRM-009-2X

  • Zoro # G8465633


product price: $28.59
/ea

Key Features

Dimension Type
Metric
Milling Diameter
0.90mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
2.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMRM-009-2X
Zoro #
G8465633
UPC #
728709122242
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
0.90mm
Length of Cut
2.7 mm
Shank Dia.
4 mm
Milling Dia.
0.9 mm
Overall Length
50 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Item
Ball End Mill
Finish
AlTiN
Shank Type
Straight
Cutting Direction
Right Hand
List Number
BMRM
End Mill Application
Roughing/Finishing
End Mill Style
Ball Nose
Primary Material Application
Hardened Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H
Finish - Machining
AlTiN
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
Micrograin
Drilling Tool Configuration
Individual
Measurement System
Metric

Description

Ball End Mill, 0.9 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.