This item is Discontinued.

Micro 100 Carbide End Mill, Dia 1 In, Cut L 1-1/2 In ARC-001-5-090

Carbide End Mill, Dia 1 In, Cut L 1-1/2 In (Discontinued)

  • Mfr # ARC-001-5-090
  • Zoro # G8467891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARC-001-5-090
Zoro #
G8467891
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1.0000"
Overall Length
4 in
Length of Cut
1 1/2 in
Dimension Type
Fractional Inch
Milling Dia.
1.0000"
Corner Radius
0.090 in
Shank Dia.
1 in

Details

Number of Flutes
5
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
ARC
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Single End/Double End
Single End
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Helix Angle
45 Degrees
Item
Corner Radius End Mill

Description

Corner Radius End Mill, 0.090 in, 1 1/2 in, 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.