This item is Discontinued.

Micro 100 Carbide End Mill, Dia 10mm, Cut L 25mm BEMM-100-4X

Carbide End Mill, Dia 10mm, Cut L 25mm (Discontinued)

  • Mfr # BEMM-100-4X
  • Zoro # G7822254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEMM-100-4X
Zoro #
G7822254
UPC #
728709121092
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
25 mm
Shank Dia.
10 mm
Overall Length
72 mm
Milling Dia.
10 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Finish
AlTiN
End Mill Style
Ball Nose
Shank Type
Straight
Item
Ball End Mill
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
List Number
BEMM
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Drilling Tool Configuration
Individual
Material Grade - Machining
Micrograin
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
Carbide
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Ball End Mill, 10 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.