This item is Discontinued.

Micro 100 Carbide End Mill, Dia 1.0mm, Cut L 3.0mm BMRM-010-4

Carbide End Mill, Dia 1.0mm, Cut L 3.0mm (Discontinued)

  • Mfr # BMRM-010-4
  • Zoro # G8346852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMRM-010-4
Zoro #
G8346852
UPC #
728709122273
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
1.00mm
Length of Cut
3.00mm
Shank Dia.
4.000mm
Milling Dia.
1.000mm
Overall Length
50.0mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
List Number
BMRM
End Mill Application
Roughing/Finishing
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
Item
Ball End Mill
Shank Type
Straight
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
Micro Grain
Chip-Breaker
No
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Shank Type - Machining
Straight

Description

Ball End Mill, 1.000mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.