This item is Discontinued.

Micro 100 Carbide End Mill, Dia 1/16, Cut L 3/16 ARM-062-2S

Carbide End Mill, Dia 1/16, Cut L 3/16 (Discontinued)

  • Mfr # ARM-062-2S
  • Zoro # G7979587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARM-062-2S
Zoro #
G7979587
UPC #
728709104101
Country of Origin
United States

Dimensions

Milling Diameter
1/16"
Overall Length
1 1/2 in
Length of Cut
0.188 in
Milling Dia.
0.0625 in
Shank Dia.
1/8 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
Alu Speed
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Item
Square End Mill
Cutting Direction
Right Hand
Single End/Double End
Single
List Number
ARM
Helix Angle
45 Degrees
Grade
C2 Micro Grain
End Mill Material
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Finish - Machining
ZrN
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Max. Helix Angle
45 Degrees

Description

Square End Mill, 0.0625 in Milling Dia., Carbide, ZrN, Straight, Length of Cut 0.188 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.