Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Dia 1.1mm, Cut L 3.3mm

  • Mfr # BMRM-011-4X

  • Zoro # G8402843


product price: $27.39
/ea

Key Features

Dimension Type
Metric
Milling Diameter
1.10mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
3.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMRM-011-4X
Zoro #
G8402843
UPC #
728709122327
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
1.10mm
Length of Cut
3.3 mm
Shank Dia.
4 mm
Overall Length
50 mm
Milling Dia.
1.1 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Item
Ball End Mill
Shank Type
Straight
List Number
BMRM
End Mill Application
Roughing/Finishing
End Mill Style
Ball Nose
Finish
AlTiN
Primary Material Application
Hardened Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Finish - Machining
AlTiN
Material Grade - Machining
Micrograin
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application ISO Code
H
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included

Description

Ball End Mill, 1.1 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.