This item is Discontinued.

Micro 100 Carbide End Mill, Dia 11mm, Cut L 50mm AELM-110-2

Carbide End Mill, Dia 11mm, Cut L 50mm (Discontinued)

  • Mfr # AELM-110-2
  • Zoro # G8453471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AELM-110-2
Zoro #
G8453471
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120.0mm
Milling Diameter
11.00mm
Length of Cut
50.00mm
Dimension Type
Metric
Milling Dia.
11.000mm
Shank Dia.
10.000mm
Shank Length
2.73 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Grade
C2 Micro Grain
End Mill Material
Carbide
Helix Angle
30 Degrees
List Number
AELM
Item
Square End Mill
End Mill Application
Finishing
Single End/Double End
Single End
Finish - Machining
Bright (Uncoated)

Description

11.000 mm Cutter DIA x 50.00 mm Length of Cut Carbide Square End Mill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.