Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Dia 12mm, Cut L 30mm

  • Mfr # BEMM-120-4

  • Zoro # G8036463


product price: $66.99
/ea

Key Features

Dimension Type
Metric
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEMM-120-4
Zoro #
G8036463
UPC #
728709121108
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
12.00mm
Length of Cut
30 mm
Shank Dia.
12 mm
Overall Length
83 mm
Milling Dia.
12 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Item
Ball End Mill
End Mill Application
Roughing/Finishing
Shank Type
Straight
List Number
BEMM
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
M, P
Measurement System
Metric
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Primary Material Application
All Materials

Description

Ball End Mill, 12 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.