Zoro Homepage

Carbide End Mill, Dia 1/4 In, Cut L 3/4 In

  • Mfr # BEM-250-02X

  • Zoro # G7828161


product price: $37.39
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEM-250-02X
Zoro #
G7828161
UPC #
728709120576
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
0.75 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Item
Ball End Mill
End Mill Application
Roughing/Finishing
List Number
BEM
Shank Type
Straight
Finish
AlTiN
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Material Grade - Machining
Micrograin
Finish - Machining
AlTiN
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.