This item is Discontinued.

Micro 100 Carbide End Mill, Dia 1.4mm, Cut L 4.2mm BMRM-014-2

Carbide End Mill, Dia 1.4mm, Cut L 4.2mm (Discontinued)

  • Mfr # BMRM-014-2
  • Zoro # G9729422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMRM-014-2
Zoro #
G9729422
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4.20mm
Milling Diameter
1.40mm
Dimension Type
Metric
Milling Dia.
1.40mm
Shank Dia.
4.00mm
Overall Length
50.00mm

Details

Number of Flutes
2
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Item
Ball End Mill
Helix Angle
30 Degrees
Single End/Double End
Single End
Cutting Direction
Right Hand
Grade
C2 Micro Grain
List Number
BMRM

Description

Ball End Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.