This item is Discontinued.

Micro 100 Carbide End Mill, Dia 18.0mm, Cut L 45mm AEMM-180-2X

Carbide End Mill, Dia 18.0mm, Cut L 45mm (Discontinued)

  • Mfr # AEMM-180-2X
  • Zoro # G8019523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AEMM-180-2X
Zoro #
G8019523
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
18.00mm
Overall Length
92.00mm
Length of Cut
45.00mm
Milling Dia.
18.00mm
Shank Dia.
18.00mm
Dimension Type
Metric

Details

Number of Flutes
2
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Single End/Double End
Single End
Item
Square End Mill
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
List Number
AEMM
Cutting Direction
Right Hand
Finish - Machining
AlTiN

Description

Square End Mill, AlTiN, Length of Cut 45.00mm, Overall Length 92.00mm, Shank Dia. 18.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.