Carbide End Mill, Dia 2.5mm, Cut L 6mm
Mfr # AEMM-025-4
Zoro # G8337296
product price: $20.49
/eaKey Features
Measurement System
Metric
Milling Diameter
2.50mm
Overall Length
50 mm
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AEMM-025-4
Zoro #
G8337296
UPC #
728709102312
Country of Origin
United States
Dimensions
Milling Diameter
2.50mm
Overall Length
50 mm
Length of Cut
6 mm
Dimension Type
Metric
Milling Dia.
2.5 mm
Shank Dia.
4 mm
Description
Square End Mill, 2.5 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 6 mm, Overall Length 50 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.