This item is Discontinued.

Micro 100 Carbide End Mill, Dia 2.5mm, Cut L 8.0mm BMRM-025-2

Carbide End Mill, Dia 2.5mm, Cut L 8.0mm (Discontinued)

  • Mfr # BMRM-025-2
  • Zoro # G8357797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMRM-025-2
Zoro #
G8357797
UPC #
728709122457
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
2.50mm
Length of Cut
8 mm
Shank Dia.
4 mm
Overall Length
50 mm
Milling Dia.
2.5 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
End Mill Style
Ball Nose
Shank Type
Straight
List Number
BMRM
Item
Ball End Mill
Drilling Tool Configuration
Individual
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
Micrograin
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Chip-Breaker
No

Description

Ball End Mill, 2.5 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.