Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Micro 100 Carbide End Mill, Dia 2.5mm, Cut L 8.0mm BMRM-025-4

Carbide End Mill, Dia 2.5mm, Cut L 8.0mm (Discontinued)

  • Mfr # BMRM-025-4
  • Zoro # G9729386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMRM-025-4
Zoro #
G9729386
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
8.00mm
Milling Diameter
2.50mm
Dimension Type
Metric
Overall Length
50.00mm
Milling Dia.
2.50mm
Shank Dia.
4.00mm

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Single End/Double End
Single End
Grade
C2 Micro Grain
List Number
BMRM
Cutting Direction
Right Hand
Item
Ball End Mill
Helix Angle
30 Degrees

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.