This item is Discontinued.

Micro 100 Carbide End Mill, Dia 2mm, Cut L 10mm EMSM-020-2X

Carbide End Mill, Dia 2mm, Cut L 10mm (Discontinued)

  • Mfr # EMSM-020-2X
  • Zoro # G8263893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMSM-020-2X
Zoro #
G8263893
UPC #
728709129173
Country of Origin
United States

Dimensions

Milling Diameter
2.00mm
Overall Length
38 mm
Length of Cut
10 mm
Shank Dia.
2 mm
Dimension Type
Metric
Milling Dia.
2 mm
Shank Length
1.08 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
List Number
EMSM
Cutting Direction
Right Hand
End Mill Material
Carbide
Single End/Double End
Single
Item
Square End Mill
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
30 Degrees

Description

Square End Mill, 2 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 10 mm, Overall Length 38 mm, Shank Dia. 2 mm, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.