This item is Discontinued.

Micro 100 Carbide End Mill, Dia 3/32, Cut L 3/8 ARC-093-2-005S

Carbide End Mill, Dia 3/32, Cut L 3/8 (Discontinued)

  • Mfr # ARC-093-2-005S
  • Zoro # G9729605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARC-093-2-005S
Zoro #
G9729605
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Milling Diameter
3/32"
Dimension Type
Fractional Inch
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Corner Radius
0.005 in
Milling Dia.
3/32"

Details

Number of Flutes
2
End Mill Style
Square
Finish
Alu Speed
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Single End/Double End
Single End
Helix Angle
45 Degrees
List Number
ARC
Item
End Mill

Description

End Mill, Length of Cut 3/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.