This item is Discontinued.

Micro 100 Carbide End Mill, Dia 3/4 In, Cut L 3 In. BEL-750-2

Carbide End Mill, Dia 3/4 In, Cut L 3 In. (Discontinued)

  • Mfr # BEL-750-2
  • Zoro # G8188257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEL-750-2
Zoro #
G8188257
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Overall Length
6 in
Length of Cut
3 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Milling Dia.
3/4"

Details

Number of Flutes
2
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Ball End Mill
Cutting Direction
Right Hand
List Number
BEL
Single End/Double End
Single End
Helix Angle
30 Degrees
End Mill Application
Finishing
Grade
C2 Micro Grain
End Mill Material
Carbide

Description

Ball End Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.