Carbide End Mill, Dia 3.5mm, Cut L 10mm
Mfr # AEMM-035-4
Zoro # G8020546
product price: $25.79
/eaKey Features
Measurement System
Metric
Overall Length
57 mm
Milling Diameter
3.50mm
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AEMM-035-4
Zoro #
G8020546
UPC #
728709102435
Country of Origin
United States
Dimensions
Overall Length
57 mm
Milling Diameter
3.50mm
Length of Cut
10 mm
Dimension Type
Metric
Shank Dia.
6 mm
Milling Dia.
3.5 mm
Description
Square End Mill, 3.5 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 10 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.