Zoro Homepage

Carbide End Mill, Dia 3/8 In, Cut L 3/4 In

  • Mfr # BLR-375-4X

  • Zoro # G7869827


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/8"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLR-375-4X
Zoro #
G7869827
UPC #
728709121283
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
0.75 in
Shank Dia.
3/8 in
Neck Length
2 in
Overall Length
4 in
Neck Dia.
0.355 in
Milling Dia.
0.375 in
Shank Length
1-1/4"

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.