This item is Discontinued.

Micro 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In EMH-375-06

Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (Discontinued)

  • Mfr # EMH-375-06
  • Zoro # G8033733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMH-375-06
Zoro #
G8033733
UPC #
728709128145
Country of Origin
United States

Dimensions

Milling Diameter
3/8"
Overall Length
2 1/2 in
Length of Cut
0.875 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Milling Dia.
0.375 in

Details

Measurement System
Inch
Number of Flutes
6
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Square End Mill
End Mill Application
Finishing
End Mill Material
Carbide
Helix Angle
38 Degrees
Cutting Direction
Right Hand
Grade
C2 Micro Grain
List Number
EMH
Single End/Double End
Single
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Max. Helix Angle
38 Degrees

Description

Square End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.875 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.