This item is Discontinued.

Micro 100 Carbide End Mill, Dia 3mm, Cut L 10mm ARMM-030-5

Carbide End Mill, Dia 3mm, Cut L 10mm (Discontinued)

  • Mfr # ARMM-030-5
  • Zoro # G7861375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARMM-030-5
Zoro #
G7861375
UPC #
728709104576
Country of Origin
United States

Dimensions

Milling Diameter
3.00mm
Overall Length
57 mm
Length of Cut
10 mm
Dimension Type
Metric
Shank Dia.
6 mm
Milling Dia.
3 mm

Details

Measurement System
Metric
Number of Flutes
5
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Cutting Direction
Right Hand
List Number
ARMM
Item
Square End Mill
End Mill Application
Roughing/Finishing
Single End/Double End
Single
End Mill Material
Carbide
Helix Angle
45 Degrees
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M
Primary Material Application
Hardened Steel, Stainless Steel
Max. Helix Angle
45 Degrees

Description

Square End Mill, 3 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 10 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.