Carbide End Mill, Dia 4.0mm, Cut L 11mm
Mfr # AEMM-040-3
Zoro # G7882603
product price: $26.49
/eaKey Features
Measurement System
Metric
Milling Diameter
4.00mm
Overall Length
57 mm
Number of Flutes
3
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AEMM-040-3
Zoro #
G7882603
UPC #
728709102473
Country of Origin
United States
Dimensions
Milling Diameter
4.00mm
Overall Length
57 mm
Length of Cut
11 mm
Milling Dia.
4 mm
Shank Dia.
6 mm
Dimension Type
Metric
Description
Square End Mill, 4 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 11 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.