Carbide End Mill, Dia 5/32, Cut L 5/16
Mfr # ASM-156-2
Zoro # G8196641
product price: $26.89
/eaKey Features
Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
5/32"
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASM-156-2
Zoro #
G8196641
UPC #
728709105030
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Milling Diameter
5/32"
Length of Cut
0.313 in
Shank Dia.
3/16 in
Milling Dia.
0.15625 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.15625 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.313 in, Overall Length 1 1/2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.