This item is Discontinued.

Micro 100 Carbide End Mill, Dia 5/8, Cut L 1-1/4 ARC-625-5-060

Carbide End Mill, Dia 5/8, Cut L 1-1/4 (Discontinued)

  • Mfr # ARC-625-5-060
  • Zoro # G8220247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC-625-5-060
Zoro #
G8220247
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Overall Length
3 1/2 in
Length of Cut
1 1/4 in
Milling Dia.
5/8"
Dimension Type
Fractional Inch
Shank Dia.
5/8 in
Corner Radius
0.060 in

Details

Number of Flutes
5
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
List Number
ARC
Single End/Double End
Single End
Grade
C2 Micro Grain
Helix Angle
45 Degrees
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill

Description

Corner Radius End Mill, 0.060 in, 1 1/4 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.