Zoro Homepage

Carbide End Mill, Dia 5mm, Cut L 10mm

  • Mfr # ASMM-050-5

  • Zoro # G8019672


product price: $28.99
/ea

Key Features

Measurement System
Metric
Overall Length
57 mm
Milling Diameter
5.00mm
Number of Flutes
5
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASMM-050-5
Zoro #
G8019672
UPC #
728709105313
Country of Origin
United States

Dimensions

Overall Length
57 mm
Milling Diameter
5.00mm
Length of Cut
10 mm
Dimension Type
Metric
Milling Dia.
5 mm
Shank Dia.
6 mm

Description

Square End Mill, 5 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 10 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.