This item is Discontinued.

Micro 100 Carbide End Mill, Dia 6mm, Cut L 20mm ARMM-060-3S

Carbide End Mill, Dia 6mm, Cut L 20mm (Discontinued)

  • Mfr # ARMM-060-3S
  • Zoro # G8432505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARMM-060-3S
Zoro #
G8432505
UPC #
728709104682
Country of Origin
United States

Dimensions

Milling Diameter
6.00mm
Overall Length
57 mm
Length of Cut
20 mm
Milling Dia.
6 mm
Dimension Type
Metric
Shank Dia.
6 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Square
Finish
Alu Speed
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Cutting Direction
Right Hand
End Mill Material
Carbide
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Helix Angle
45 Degrees
Item
Square End Mill
List Number
ARMM
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
ZrN
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Max. Helix Angle
45 Degrees

Description

Square End Mill, 6 mm Milling Dia., Carbide, ZrN, Straight, Length of Cut 20 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.