This item is Discontinued.

Micro 100 Carbide End Mill, Dia 6mm, Cut L 30mm AELM-060-4

Carbide End Mill, Dia 6mm, Cut L 30mm (Discontinued)

  • Mfr # AELM-060-4
  • Zoro # G8227143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AELM-060-4
Zoro #
G8227143
UPC #
728709101940
Country of Origin
United States

Dimensions

Overall Length
100.00 mm
Milling Diameter
6.00mm
Length of Cut
30.00 mm
Shank Dia.
6.00 mm
Milling Dia.
6.00 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Cutting Direction
Right Hand
End Mill Application
Finishing
Helix Angle
30 Degrees
End Mill Material
Carbide
Grade
C2 Micro Grain
Item
Square End Mill
List Number
AELM
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S

Description

Square End Mill, 6.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 30.00 mm, Overall Length 100.00 mm, Shank Dia. 6.00 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.