
Carbide End Mill, Dia 7/16 In, Cut L 1 In
Mfr # BLR-437-4
Zoro # G7849791
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Fractional Inch
Milling Diameter
7/16"
Overall Length
6"
Number of Flutes
4
End Mill Style
Ball Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLR-437-4
Zoro #
G7849791
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
7/16"
Overall Length
6"
Length of Cut
1"
Milling Dia.
7/16"
Neck Dia.
0.4175"
Shank Dia.
7/16"
Dimension Type
Fractional Inch
Neck Length
3.5"
Shank Length
1-1/2"
Details
Measurement System
Fractional Inch
Number of Flutes
4
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Ball End Mill
List Number
BLR
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Material
Carbide
Grade
C2 Micro Grain
Single End/Double End
Single End
End Mill Application
Roughing/Finishing
Finish - Machining
Bright (Uncoated)
Description
0.4375" (7/16) Cutter DIA x 1.000" (1) Length of Cut x 4.500" (4-1/2) Reach Carbide Ball End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.