Zoro Homepage

Carbide End Mill, Dia 8.0mm, Cut L 22mm

  • Mfr # AEMM-080-2

  • Zoro # G8078454


product price: $32.25
/ea

Key Features

Measurement System
Metric
Milling Diameter
8.00mm
Overall Length
63 mm
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEMM-080-2
Zoro #
G8078454
UPC #
728709102770
Country of Origin
United States

Dimensions

Milling Diameter
8.00mm
Overall Length
63 mm
Length of Cut
22 mm
Shank Dia.
8 mm
Milling Dia.
8 mm
Dimension Type
Metric

Description

Square End Mill, 8 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 22 mm, Overall Length 63 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.