
Carbide Quick Change - Axial and Radial Profiling Right Hand, AlTiN Coated
Mfr # QPA8-4101250X
Zoro # G805307912
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.00" (3)
Bore Dia.
1.250" (1-1/4)
Shank Dia.
0.5000" (1/2)
Cutting Direction
right hand
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPA8-4101250X
Zoro #
G805307912
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.00" (3)
Bore Dia.
1.250" (1-1/4)
Shank Dia.
0.5000" (1/2)
Details
Cutting Direction
right hand
Finish
AlTiN
Projection
0.1200"
Description
0.4320" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.1200" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Axial and Radial Profiling Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.