Zoro Homepage

Carbide Quick Change - Axial & Radial Profiling Right Hand, AlTiN Coated

  • Mfr # QPF8-460750X

  • Zoro # G105307735


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.50" (2-1/2)
Bore Dia.
0.750" (3/4)
Shank Dia.
0.5000" (1/2)
Cutting Direction
right hand
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPF8-460750X
Zoro #
G105307735
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.50" (2-1/2)
Bore Dia.
0.750" (3/4)
Shank Dia.
0.5000" (1/2)

Details

Cutting Direction
right hand
Finish
AlTiN
Projection
0.0500"

Description

0.4800" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0500" Projection x 0.5000" (1/2) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Axial & Radial Profiling Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.