Zoro Homepage

Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

  • Mfr # QBB-110600-000X

  • Zoro # G105308015


product price: $48.19
/ea

Key Features

Overall Length
2.00" (2)
Left/Right Hand
right hand
Shank Dia.
0.1875" (3/16)
Offset
0.0163"
Neck Dia. (In.)
0.0820"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-110600-000X
Zoro #
G105308015
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.00" (2)
Shank Dia.
0.1875" (3/16)
Neck Dia. (In.)
0.0820"
Max. Bore Dia.
0.600"

Details

Left/Right Hand
right hand
Offset
0.0163"
Min. Bore
0.1220"
Projection
0.0280"
Finish
AlTiN

Description

0.1220" Min Bore DIA x 0.600" Max Bore Depth x 0.0280" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.