
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB-260750-000X
Zoro # G205307949
product price: $66.15
/eaKey Features
Overall Length
2.00" (2)
Projection
0.0650"
Min. Bore
0.2800"
Neck Dia. (In.)
0.1950"
Left/Right Hand
right hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBB-260750-000X
Zoro #
G205307949
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.00" (2)
Neck Dia. (In.)
0.1950"
Max. Bore Dia.
0.750" (3/4)
Shank Dia.
0.3125" (5/16)
Details
Projection
0.0650"
Min. Bore
0.2800"
Left/Right Hand
right hand
Finish
AlTiN
Offset
0.1038"
Description
0.2800" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.