Zoro Homepage

Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

  • Mfr # QBB5-230600X

  • Zoro # G405307756


product price: $69.65
/ea

Key Features

Overall Length
2.00" (2)
Offset
0.0738"
Finish
AlTiN
Projection
0.0580"
Neck Dia. (In.)
0.1720" (11/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB5-230600X
Zoro #
G405307756
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.00" (2)
Neck Dia. (In.)
0.1720" (11/64)
Shank Dia.
0.3125" (5/16)
Max. Bore Dia.
0.600"

Details

Offset
0.0738"
Finish
AlTiN
Projection
0.0580"
Min. Bore
0.2500" (1/4)
Left/Right Hand
right hand

Description

0.2500" (1/4) Min Bore DIA x 0.600" Max Bore Depth x 0.0580" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.