
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-230900X
Zoro # G405307657
product price: $68.69
/eaKey Features
Overall Length
2.50" (2-1/2)
Max. Bore Dia.
0.900"
Offset
0.0738"
Shank Dia.
0.3125" (5/16)
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBB5-230900X
Zoro #
G405307657
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.50" (2-1/2)
Max. Bore Dia.
0.900"
Shank Dia.
0.3125" (5/16)
Neck Dia. (In.)
0.1720" (11/64)
Details
Offset
0.0738"
Finish
AlTiN
Min. Bore
0.2500" (1/4)
Projection
0.0580"
Left/Right Hand
right hand
Description
0.2500" (1/4) Min Bore DIA x 0.900" Max Bore Depth x 0.0580" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.