Zoro Homepage

Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

  • Mfr # QBB5-4101250X

  • Zoro # G205307703


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.00" (3)
Projection
0.1040"
Min. Bore
0.4300"
Shank Dia.
0.5000" (1/2)
Offset
0.1600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB5-4101250X
Zoro #
G205307703
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.00" (3)
Shank Dia.
0.5000" (1/2)
Neck Dia. (In.)
0.3060"
Max. Bore Dia.
1.250" (1-1/4)

Details

Projection
0.1040"
Min. Bore
0.4300"
Offset
0.1600"
Finish
AlTiN
Left/Right Hand
right hand

Description

0.4300" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.1040" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.