Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Quick Change - Boring Standard Right Hand

  • Mfr # QBB-3201000-000

  • Zoro # G305308327


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Overall Length
2.50" (2-1/2)
Min. Bore
0.3400"
Max. Bore Dia.
1.000" (1)
Finish
UN
Shank Dia.
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-3201000-000
Zoro #
G305308327
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.50" (2-1/2)
Max. Bore Dia.
1.000" (1)
Shank Dia.
0.3750" (3/8)
Neck Dia. (In.)
0.2400"

Details

Min. Bore
0.3400"
Finish
UN
Offset
0.1325"
Left/Right Hand
right hand
Projection
0.0800"

Description

0.3400" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.0800" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.