Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Quick Change - Boring Standard Right Hand

  • Mfr # QBB5-2301400

  • Zoro # G205308328


product price: $68.09
/ea

Key Features

Overall Length
3.00" (3)
Neck Dia. (In.)
0.1720" (11/64)
Max. Bore Dia.
1.400"
Projection
0.0580"
Offset
0.0738"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBB5-2301400
Zoro #
G205308328
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.00" (3)
Neck Dia. (In.)
0.1720" (11/64)
Max. Bore Dia.
1.400"
Shank Dia.
0.3125" (5/16)

Details

Projection
0.0580"
Offset
0.0738"
Left/Right Hand
right hand
Min. Bore
0.2500" (1/4)
Finish
UN

Description

0.2500" (1/4) Min Bore DIA x 1.400" Max Bore Depth x 0.0580" Projection x 0.3125" (5/16) Shank DIA x 3.00" (3) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.