
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-260500
Zoro # G605307938
product price: $59.25
/eaKey Features
Overall Length
2.00" (2)
Min. Bore
0.2800"
Offset
0.1038"
Shank Dia.
0.3125" (5/16)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBB5-260500
Zoro #
G605307938
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.00" (2)
Shank Dia.
0.3125" (5/16)
Neck Dia. (In.)
0.1950"
Max. Bore Dia.
0.500" (1/2)
Details
Min. Bore
0.2800"
Offset
0.1038"
Finish
UN
Projection
0.0650"
Left/Right Hand
right hand
Description
0.2800" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.