Zoro Homepage

Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated

  • Mfr # PBT2-060500X

  • Zoro # G105308183


product price: $38.79
/ea

Key Features

Overall Length
1.50" (1-1/2)
Projection
0.0100"
Finish
AlTiN
Shank Dia.
0.1250" (1/8)
Offset
-0.0025"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBT2-060500X
Zoro #
G105308183
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia. (In.)
0.0500"
Max. Bore Dia.
0.500" (1/2)

Details

Projection
0.0100"
Finish
AlTiN
Offset
-0.0025"
Min. Bore
0.0700"
Left/Right Hand
right hand

Description

0.0700" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0100" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.