
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT6-1801500X
Zoro # G605307761
product price: $52.25
/eaKey Features
Overall Length
2.50" (2-1/2)
Projection
0.0300"
Min. Bore
0.1960"
Shank Dia.
0.2500" (1/4)
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBT6-1801500X
Zoro #
G605307761
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.50" (2-1/2)
Shank Dia.
0.2500" (1/4)
Max. Bore Dia.
1.500" (1-1/2)
Neck Dia. (In.)
0.1500"
Details
Projection
0.0300"
Min. Bore
0.1960"
Finish
AlTiN
Offset
0.0550"
Left/Right Hand
right hand
Description
0.1960" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth x 0.0300" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.