Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand

  • Mfr # PBT4-110750

  • Zoro # G405308357


product price: $33.69
/ea

Key Features

Overall Length
1.50" (1-1/2)
Max. Bore Dia.
0.750" (3/4)
Offset
0.0475"
Neck Dia. (In.)
0.0900"
Projection
0.0200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBT4-110750
Zoro #
G405308357
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Max. Bore Dia.
0.750" (3/4)
Neck Dia. (In.)
0.0900"
Shank Dia.
0.1250" (1/8)

Details

Offset
0.0475"
Projection
0.0200"
Min. Bore
0.1220"
Left/Right Hand
right hand
Finish
UN

Description

0.1220" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0200" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.