Zoro Homepage

Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand

  • Mfr # PBT6-230500

  • Zoro # G505307823


product price: $55.39
/ea

Key Features

Overall Length
2.50" (2-1/2)
Shank Dia.
0.3125" (5/16)
Offset
0.0738"
Max. Bore Dia.
0.500" (1/2)
Neck Dia. (In.)
0.1900"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBT6-230500
Zoro #
G505307823
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.50" (2-1/2)
Shank Dia.
0.3125" (5/16)
Max. Bore Dia.
0.500" (1/2)
Neck Dia. (In.)
0.1900"

Details

Offset
0.0738"
Left/Right Hand
right hand
Projection
0.0400"
Finish
UN
Min. Bore
0.2500" (1/4)

Description

0.2500" (1/4) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0400" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.